Beli genset silent murah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- HARGEN Generator Gasoline Portable (Genset Bensin)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
- FIRMAN Generator Diesel (Genset Diesel)atribut:
- Phase: 3
- Engine Type: 4 cylinder in line-water cooled engine
- Starting System: Electric
- TDR Generator Inverter Set (Genset Inverter)atribut:
- Voltage (V): (AC) 220, (DC) 12
- Fuel Type: Unleaded Gasoline
- Tiger Generator Gasoline TEG2900DXE+B (Genset Bensin)atribut:
- Rated Power (W): 1600
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.6
- Dimension (L x W x H) (mm): 610x470x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 6.5
- Maximum Power (W): 1840
- Model : TE200E
- Rated Current (A): 9.1
- Starting System: Recoil/Electric
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Tiger Generator Gasoline TNG1500A (Genset Bensin)atribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
Daftar Harga genset silent murah Terbaru April 2026
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| FIRMAN Generator Diesel Silent Type (Genset Diesel) | Rp119.999.900 |
| Honda Power Product Generator Gasoline (Genset Bensin) | Rp6.999.900 |
| Denyo Generator Diesel Isuzu Engine (Genset Diesel) | Rp519.999.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| HARGEN Generator Gasoline Portable (Genset Bensin) | Rp4.399.900 |
| FIRMAN Generator Diesel (Genset Diesel) | Rp139.999.900 |
| TDR Generator Inverter Set (Genset Inverter) | Rp8.399.900 |
| Tiger Generator Gasoline TEG2900DXE+B (Genset Bensin) | Rp6.699.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102093474-1.jpg)
/P102540280-1.jpg)
/p0P103759900-1.jpg)
/P102122563-1.jpg)
/P102122556-1.jpg)
/3hP102146125-5.jpg)
/P102540271-1.jpg)
/30P103205108-1.jpg)
/P101005148-1.jpg)
/P102093436-4.jpg)
/42P101005146-2.jpg)



/c6P105160438-1.jpg)
/P101005152-1.jpg)